Grooving insert Finishing 2 mm

Article no.: 273716 2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £24.36 / Piece
  • from 10 Piece
    £20.31 / Piece
on request
In stock
697 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 2 mm
    Main application N
    Secondary application Ti
    Cutting conditions slightly interrupted
    Grade HB7310
    Tool material Carbide
    Tolerance groove width w ±0.03 mm
    Cutting depth ap 0.2 mm - 1.1 mm
    Feed f 0.04 mm/rev. - 0.14 mm/rev.
    Corner radius R 0.2 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273716 2
    EAN / GTIN 4045197771353
    Manufacturer number 273716 2

    Application Table

    Alu plastics
    N
    350
    Aluminium (short chipping)
    N
    350
    Alu > 10% Si
    N
    280
    Ti > 850 N/mm²
    S
    50
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart