{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2 mm | |
Main application | K | |
Secondary application | P | |
Cutting conditions | continuous | |
Grade | HB7215 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.03 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Corner radius R | 0.2 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273702 2 | |
EAN / GTIN | 4045197578938 | |
Manufacturer number | 273702 2 |