Parting-off insert right-hand 10°, HU7310, Groove width w: 2mm

Article no.: 273678 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £26.90 / Piece
  • from 10 Piece
    £22.42 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
245 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application N
Secondary application Ti
Cutting conditions continuous
Grade HU7310
Coating uncoated
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Corner radius R 0.05 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273678 2
EAN / GTIN 4045197716651
Manufacturer number 273678 2

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart