TANGGRIP TAG N-LF cutter inserts 2/0,2 mm

Article no.: 273638 2/0,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
40 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions continuous
    Chip breaker LF
    Cutting speed vc main application 60 m/min - 180 m/min
    Groove width w 2 mm
    Corner radius R 0.2 mm
    Grade IC1010
    Tolerance groove width w 0.04 mm
    Feed f 0.03 mm/rev. - 0.08 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Series TANGGRIP-PL
    Finishing/roughing assignment Finishing
    Manufacturer's designation TAG N2LF IC1010
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273638 2/0,2
    EAN / GTIN 7291075325607
    Manufacturer number 3340530

    Description

    Version:

    Positive chip breaker. Soft-cutting. Low feed rates.

    Application:

    For parting off and grooving.

    Suitable for:

    Adapter No. 273610273614.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart