TANGGRIP TAG N-C cutter inserts, IC5400, Groove width w / corner radius R: 2/0,2mm

Article no.: 273630 2/0,2
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
150 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker C
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 2 mm
Corner radius R 0.2 mm
Grade IC5400
Tolerance groove width w 0.04 mm
Feed f 0.1 mm/rev. - 0.16 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANGGRIP-PL
Finishing/roughing assignment Finishing
Manufacturer's designation TAG N2C IC5400
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273630 2/0,2
EAN / GTIN 7291075213546
Manufacturer number 6080559

Description

Version:

Chip breakers with a pronounced protective chamfer. First choice for ISO-P. Medium to high feed rates.

Application:

For parting off and grooving.

Suitable for:

Adapter No. 273610273614.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart