{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | C | |
Cutting speed vc main application | 60 m/min - 180 m/min | |
Groove width w | 2 mm | |
Corner radius R | 0.2 mm | |
Grade | IC908 | |
Tolerance groove width w | 0.03 mm | |
Tolerance corner radius R | 0.03 mm | |
Feed f | 0.04 mm/rev. - 0.14 mm/rev. | |
Number of changes/inserts | 5 | |
Indexable insert profile | neutral | |
Series | FLASHPENTA | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | PMN D32-2C02 IC908 | |
Type of product | Indexable insert for grooving |
Article number | 273581 2/32 | |
EAN / GTIN | 7291075380606 | |
Manufacturer number | 3329277 |