{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 75 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273556 26/3,1 | |
EAN / GTIN | 4062406080648 | |
Manufacturer number | 273556 26/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Parting-off tool HSS, neutral, Blade height h5 / groove width w: 26/3,1mm
on request
In stock
34 pieces in stock
£119.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£117.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
£58.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
£174.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£174.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
£80.82
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |