Impact socket 3/4″ 34 mm

Article no.: 2734419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Steckschlüssel-Einsatz

    Identification numbers & Classifications

    Article number 2734419
    EAN / GTIN 4010886935965
    Manufacturer number 2734419
    L-Number L60160 5979

    Description

    Description:

    • Square drive as per DIN 3121 - H 20, ISO 1174
    • GEDORE vanadium steel 59CrV4
    • Gun-metal finish
    • DBGM (German utility patent)
    • Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety
    • Examples: overhead power line construction, wind power plants or the automotive sector

    Feature:

    • Drive mount, square [metric]: 20,0 mm
    • Drive mount, square [inch]: 3/4″
    • Actuator type: machine-operated
    • Insert length: 90,0 mm
    • Insert Ø 1: 52,4 mm
    • Insert Ø 2: 44,0 mm
    • Depth of use: 15,4 mm
    • Total length [mm]: 90 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart