Impact socket 3/4″ 27 mm

Article no.: 2734370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2734370
EAN / GTIN 4010886935927
Manufacturer number 2734370
L-Number L60160 6143

Description

Description:

  • Square drive as per DIN 3121 - H 20, ISO 1174
  • GEDORE vanadium steel 59CrV4
  • Gun-metal finish
  • DBGM (German utility patent)
  • Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety
  • Examples: overhead power line construction, wind power plants or the automotive sector

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Impact-Fix
  • Insert length: 90,0 mm
  • Insert Ø 1: 43,5 mm
  • Insertion depth [mm]: 12,6 mm
  • Insertion Ø 2: 44,0 mm
  • Material: Chrome-vanadium steel 59CrV4
  • REACH registration available: no
  • Surface: burnished
  • Total length [mm]: 90 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart