Impact socket 3/4″ 27 mm

Article no.: 2734206
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2734206
    EAN / GTIN 4010886935798
    Manufacturer number 2734206

    Description

    Description:

    • Machine-operated, suitable for all standard electric and air tools
    • Square drive as per DIN 3121 - H 20, ISO 1174
    • GEDORE vanadium steel 59CrV4
    • Gun-metal finish
    • DBGM (German utility patent)
    • Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety
    • Examples: overhead power line construction, wind power plants or the automotive sector

    Feature:

    • 1000 V insulated: no
    • Actuation type: machine-operated
    • Drive adaptor, square [imperial]: 3/4″
    • Drive adaptor, square [metric]: 20,0 mm
    • Fuse: Impact-Fix
    • Insert length: 48,0 mm
    • Insert Ø 1: 43,6 mm
    • Insertion depth [mm]: 12,6 mm
    • Insertion Ø 2: 44,0 mm
    • Material: Chrome-vanadium steel 59CrV4
    • REACH registration available: no
    • Surface: burnished
    • Test torque (min.) [Nm]: 2200 Nm
    • Total length [mm]: 48 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 27

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart