Parting-off insert neutral 8,0 mm

Article no.: 273298 8,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £24.70 / Piece
  • from 10 Piece
    £20.58 / Piece
on request
In stock
172 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 8 mm
    Main application N
    Cutting conditions continuous
    Corner radius 0.8 mm
    Grade HU9310
    Coating uncoated
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.19 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273298 8,0
    EAN / GTIN 4062406085872
    Manufacturer number 273298 8,0

    Application Table

    Alu plastics
    N
    380
    Aluminium (short chipping)
    N
    360
    Alu > 10% Si
    N
    280
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart