Parting-off insert neutral 8,0 mm

Article no.: 273294 8,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £25.36 / Piece
  • from 10 Piece
    £21.13 / Piece
on request
In stock
160 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 8 mm
Main application M
Cutting conditions heavily interrupted
Grade HB9140
Coating TiAISN2
Tool material Carbide
Feed f in steel < 900 N/mm2 0.19 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273294 8,0
EAN / GTIN 4062406085834
Manufacturer number 273294 8,0

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
continuous
 
irregular
 
wet maximum
 

Description

Version:

With protective chamfer. For increased metal removal rate, higher-tensile steels and interrupted cutting (feed rates increased by 10 %).

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart