Bar clamp, 600 mm

Article no.: 272A.600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number 272A.600
EAN / GTIN 3148511630068
Manufacturer number 272A.600
L-Number L60130 1662

Description

Description:

  • Very precise tightening due to clamping without rotation
  • Rail hardened, surfaces grooved for secure clamping, inclinable ball pressure plate
  • painted, rail galvanised

Feature:

  • A max. [mm]: 600
  • E x E1 [mm]: 35 x 9
  • L [mm]: 680
  • L1 [mm]: 180
  • L2 [mm]: 100
  • max. span [mm]: 600
  • T [mm]: 100
  • [kg]: 2,900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart