Bar clamp, 500 mm

Article no.: 272A.500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number 272A.500
    EAN / GTIN 3148511630051
    Manufacturer number 272A.500
    L-Number L60130 3411

    Description

    Description:

    • Very precise tightening due to clamping without rotation
    • Rail hardened, surfaces grooved for secure clamping, inclinable ball pressure plate
    • painted, rail galvanised

    Feature:

    • A max. span [mm]: 500
    • E x E1 [mm]: 30 x 8
    • L [mm]: 600
    • L1 [mm]: 150
    • L2 [mm]: 80
    • max. span [mm]: 500
    • T [mm]: 80
    • [kg]: 2,100

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart