Shim for boring bars, Profile turning internal right-hand, Inclination angle: S°

Article no.: 272624 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £12.33 / Piece
  • from 10 Piece
    £10.28 / Piece
on request
In stock
22 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 0 degrees
for insert size L 16 mm
Application type right-hand
Internal/external application Internal
Type of product Shim

Identification & Classification

Article number 272624 S
EAN / GTIN 4045197371485
Manufacturer number 272624 S
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Use only in conjunction with profile inserts No. 271015 and 271035.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart