Internal extractor reinforced shoulder 60-160 mm

Article no.: 2724804
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal bearing extractor

Identification & Classification

Article number 2724804
Copy
EAN / GTIN 4036976129113
Copy
Manufacturer number 2724804
Copy
L-Number L60160 5022
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Operation: The extraction jaws are spread by turning the nut. The newly-developed spreading system enables a simple, step-free and time-saving adjustment to the desired diameter to be made. The sharp-edged sections of the extraction jaws seat flush beneath when spread
  • Both internal extractors can be used with sliding hammer 1.35/3
  • Adapter 135/325-I M16x1,5 G 1/2″ (Code 1123750) must also be ordered if sliding hammer 1.35/3 is used.
  • Both internal extractors can be used with the slide hammer 1.35/3
  • If slide hammer No. 1.35/3 is used, the adaptor No. 135/325-I M16x1.5 G 1/2″ (Code 1123750) must be ordered as well

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: G 1/2″
  • Counter support [mm]: 1.36/4 1.35/3
  • Effective hook length [mm]: 213 mm
  • Effective length: 192 mm
  • Head width 1 [mm]: 70,0 mm
  • Hook base width at working face c1 [mm]: 33 mm
  • Hook foot depth usable d2 [mm]: 5 mm
  • Hook foot thickness at the point e1 [mm]: 6,0 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 60-160
  • Total height [mm]: 269 mm
  • Total length [mm]: 230 mm
  • Usable clamping depth b [mm]: 187 mm
  • VDE certified: no
  • Width across flats [mm: 36 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart