Boring bar 45/16 mm

Article no.: 272171 45/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type right-hand
Through-coolant yes
Shank ⌀ DS 25 mm
Minimum pre-drill ⌀ Dmin 29 mm
Centre offset L3 16.1 mm
Overall length L 200 mm
Neck width L4 24.6 mm
Insert screw 279810 2
Shim 1.5° 272620 1.5
Shim screw 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 272171 45/16
EAN / GTIN 4045197769350
Manufacturer number 272171 45/16

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart