Screw-on toolholder, left-hand, Shank size / insert size L: 12/16mm

Article no.: 272002 12/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 16 mm
Application type left-hand
Through-coolant no
Functional width L4 16 mm
Head length L1 22 mm
Overall length L 83 mm
Insert screw for threading insert 279810 2
Shim 1.5° 272610 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 272002 12/16
EAN / GTIN 4045197644183
Manufacturer number 272002 12/16

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart