Screw-on toolholder 20/16 mm

Article no.: 272001 20/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 20 mm
    Insert size 16 mm
    Application type right-hand
    Through-coolant no
    Functional width L4 20 mm
    Head length L1 30 mm
    Overall length L 128 mm
    Insert screw for threading insert 279810 2
    Shim 1.5° 272600 1.5
    Clamping screw for shim 279824 1
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 272001 20/16
    EAN / GTIN 4045197429681
    Manufacturer number 272001 20/16

    Description

    Supplied with:

    With shim 1.5°.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screw-on toolholder  20/16 mm

    Screw-on toolholder 20/16 mm

    on request
    In stock
    112 pieces in stock
    £86.28
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    48 pieces in stock
    £86.28
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    95 pieces in stock
    £50.98
    plus VAT at the current rate Prices plus delivery costs
    Overall length L 128 128 125
    Through-coolant no no no
    Head length L1 30 30 22
    Insert size 16 16 16
    Shank size 20 20 20
    Application type right-hand left-hand right-hand
    Type of product Boring bar Boring bar Boring bar

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart