Wide protrusion bar clamp, 400 mm

Article no.: 272.400L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number 272.400L
EAN / GTIN 3148511628553
Manufacturer number 272.400L
L-Number L60130 4769

Description

Description:

  • With the added benefit of a deep clamping arm and slide for clamping wide workpieces
  • Outreach: 150 mm

Feature:

  • A max. span [mm]: 400
  • E x E1 [mm]: 40 x 9
  • L [mm]: 540
  • L1 [mm]: 215
  • L2 [mm]: 150
  • max. span [mm]: 400
  • T [mm]: 150
  • [kg]: 3,300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart