Wide protrusion bar clamp, 300 mm

Article no.: 272.300L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number 272.300L
    EAN / GTIN 3148511628508
    Manufacturer number 272.300L
    L-Number L60130 2438

    Description

    Description:

    • With the added benefit of a deep clamping arm and slide for clamping wide workpieces
    • Outreach: 150 mm

    Feature:

    • A max. span [mm]: 300
    • E x E1 [mm]: 40 x 9
    • L [mm]: 440
    • L1 [mm]: 215
    • L2 [mm]: 150
    • max. span [mm]: 300
    • T [mm]: 150
    • [kg]: 3,000

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart