Wide protrusion bar clamp, 1000 mm

Article no.: 272.1000L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number 272.1000L
EAN / GTIN 3148511628805
Manufacturer number 272.1000L
L-Number L60130 1173

Description

Description:

  • With the added benefit of a deep clamping arm and slide for clamping wide workpieces
  • Outreach: 150 mm

Feature:

  • A max. [mm]: 1000
  • E x E1 [mm]: 40 x 9
  • L [mm]: 1140
  • L1 [mm]: 215
  • L2 [mm]: 150
  • max. span [mm]: 1000
  • T [mm]: 150
  • [kg]: 5.100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart