{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 152 mm | |
Insert screw for threading insert | 279810 4 | |
Inclination angle | 1.5 degrees | |
Type of product | Boring bar |
Article number | 271995 25/11 | |
EAN / GTIN | 4045197954732 | |
Manufacturer number | 271995 25/11 |