{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 25 mm | |
Insert size | 22 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Functional width L4 | 25 mm | |
Head length L1 | 36 mm | |
Overall length L | 107.5 mm | |
Insert screw for threading insert | 279810 3 | |
Shim 1.5° | 272606 1.5 | |
Clamping screw for shim | 279824 2 | |
Type of product | Boring bar |
Article number | 271991 25/22 | |
Manufacturer number | 271991 25/22 |