Semi-profile insert 30°, external, left-hand, HB7010, Pitch: 4mm

Article no.: 270858 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £27.07 / Piece
  • from 10 Piece
    £22.55 / Piece
on request
In stock
113 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 103 7e
  • Thread type: TR; TR-LH
  • Flank angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 4 mm
Grade HB7010
Tolerance class DIN 103 7e
Thread type TR; TR-LH
Flank angle 30 degrees
Thickness 4.76 mm
Insert size L 22 mm
Tool material Carbide
Application type left-hand
Internal/external application external
Indexable insert profile Semi-profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270858 4
EAN / GTIN 4045197368263
Manufacturer number 270858 4

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart