Partial profile insert 60°, internal, right-hand, HB7010, Pitch: 0,5-1,5mm

Article no.: 270790 0,5-1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £23.48 / Piece
  • from 10 Piece
    £19.56 / Piece
on request
In stock
412 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
maximum thread pitch 1.5 mm
Grade HB7010
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 2.42 mm
Insert size L 9.3 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270790 0,5-1,5
EAN / GTIN 4045197142092
Manufacturer number 270790 0,5-1,5

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Partial profile insert 60° for internal threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart