simturn AX copying insert, left-hand, L2 = 15 mm, ⌀ Dmin: 8mm

Article no.: 270654 8
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 8 mm
Radius R 0.2 mm
f 3.75 mm
a 7.7 mm
maximum cutting depth ap max 0.6 mm
max. groove depth tmax 2.5 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270654 8
EAN / GTIN 2050002078949

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Version similar (new clamping) to former article numbers No. 240110240135.
Coating: X800 (successor to coating GN39)

Suitable for:

Toolholder No. 270531270536 and 270539270544.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart