simturn AX grooving insert, right-hand 7,2/1,5 mm

Article no.: 270611 7,2/1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation ACHZX800
    for bores from ⌀ Dmin 7.2 mm
    Usable length 15.2 mm
    ⌀ D 7 mm
    Through-coolant no
    f 3.45 mm
    max. groove depth tmax 2.5 mm
    Groove width w 1.5 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270611 7,2/1,5
    EAN / GTIN 2050002066427
    Manufacturer number A07.0150.15.72GR X800

    Application Table

    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    240
    Steel < 500 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    110
    CuZn
    N
    210
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    No corner radius (sharp-edged).
    Coating: X800 (successor to coating GN39)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart