folding ruler Longlife® 1 m metric, 10 links 13 mm

Article no.: 27061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding rule

Identification numbers & Classifications

Article number 27061
EAN / GTIN 4010995270612
Manufacturer number 27061
L-Number L60070 2628

Description

Description:

  • Application: For controlled fastening with the pre-set torque
  • Joint: Play-free, wear-free and dirt-resistant joint with spring pin for constant tension
  • Handy 90° latching for all joints
  • Precision: CE conformity, EU standard accuracy class III
  • Material: Polyamide reinforced with fibre-glass is scratch, score and bend-proof, resistant to chemicals, and doesn't swell with water contact
  • Division: Deep embossed black scale in 1 mm increments
  • Every 10 cm is marked in red
  • For applications in mechanics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart