simturn AX copying insert, right-hand 6,2 mm

Article no.: 270597 6,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Manufacturer's designation AJ6FX800
for bores from ⌀ Dmin 6.2 mm
Usable length 30.5 mm
⌀ D 6 mm
Through-coolant no
Radius R 0.15 mm
f 2.95 mm
max. groove depth tmax 1.8 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270597 6,2
EAN / GTIN 2050002066144
Manufacturer number A06.4730.30.62.15YR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart