MINCUT MEFL inserts Full radius 3/10 mm

Article no.: 270429 3/10
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade IC908
Insert size ⌀ d 10 mm
maximum cutting depth tmax 9 mm
Corner radius R 1.5 mm
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 60 mm/min - 180 mm/min
INSL 24.5 mm
Feed rate f when axial grooving 0.02 mm/rev. - 0.06 mm/rev.
Feed rate f when facing 0.02 mm/rev. - 0.05 mm/rev.
Series MINCUT
Manufacturer's designation MEFL 10-3.00-1.50 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270429 3/10
EAN / GTIN 7291075424645
Manufacturer number 3337037

Description

Version:

For external face grooving and turning next to shafts.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Suitable products

Tool holders

From the same series "MINCUT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart