Grid heavy duty mobile cart, 500kg load resistance, worktop 600 x 800 mm

Article no.: 2703
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop mobile drawer unit

Identification numbers & Classifications

Article number 2703
EAN / GTIN 3148518611183
Manufacturer number 2703
L-Number L60130 6836

Description

Description:

  • Ideal for safe transport and storage of tools and consumables
  • Maximum resistance and manageability
  • Load capacity: 500 kg
  • Extremely resistant welded tubular steel structure
  • Upper plate and lower shelf made of 20/10 mm steel
  • Easily mobile
  • 4 large wheels: 2 swivel wheels (with brakes) and 2 stationary wheels, Ø 160 mm, rubber tyres, so that the trolley is easy to move (even when heavily loaded)
  • Robust and comfortable handle
  • Upper shelf with 25 mm high edge on 3 sides (2 of which can be folded up), so that no objects/tools can fall off during transport
  • Bottom edges rounded to protect heels
  • Latticed sides made of steel (thickness: 1.5 mm)
  • Lockable with padlock (not supplied)
  • Accessory: additional shelf made of galvanised sheet steel (2 mm thick) with raised edges for fall protection

Feature:

  • H [mm]: 903
  • L [mm]: 1092
  • D [mm]: 617
  • [kg]: 54

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart