MARTOR GRAPHIC BLADE 27 , 10 in magazine

Article no.: 27.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 27.50
EAN / GTIN 4002632903915
Manufacturer number 27.50
L-Number L60170 784

Description

Description:

GRAPHIC BLADE NO. 27 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 43.5 mm long, 9.3 mm wide and 0.63 mm thick.

GRAPHIC BLADE NO. 27 is available under order number 27.50 in a magazine of 10.
    Ground:
    Special grinding
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart