Screwdriver SoftFinish® Slotted with short round blade 5.5 mm x 25 mm

Article no.: 26965
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 26965
EAN / GTIN 4010995269654
Manufacturer number 26965
L-Number L60070 683

Description

Description:

  • Increases your efficiency: Good access to confined spaces due to extremely short screwdriver handle.
  • Application: For working in confined spaces.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 1
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 5.5
  • Round blade diameter (mm): 5.5
  • Handle diameter (mm): 34
  • Overall length (mm): 81
  • Visible blade length (mm): 25
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart