SoftFinish® universal scraper set 12-pcs.

Article no.: 26920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 26920
EAN / GTIN 4010995269203
Manufacturer number 26920
L-Number L60070 289

Description

Description:

  • Simplifies your work: Ideal for working on edges and in corners thanks to the square blade shape
  • Increases your efficiency: Ergonomic handle shape allows the blade to be optimally guided.
  • Application: Removes sealing materials, glue residue, tape, labels.
  • Easy removal of sealant and adhesive remnants with the high-quality blade
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Incl. 10 replacement blades
  • A tool set would be incomplete without a scraper to remove sealant and adhesive residues from hard surfaces. Wiha’s universal scraper is the optimal choice for such cases. Thanks to its ergonomic SoftFinish® handle, this robust tool fits perfectly into the hand. Optimal guidance is also guaranteed for the razor-sharp blade. The superbly crafted blade is 13 mm wide and ideal for working on edges and corners thanks to its rectangular shape. If a blade is blunt, it can be replaced easily in seconds. Besides the universal scraper, the set includes ten replacement blades.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 166.5
  • with battery / rechargeable battery: No

Supplied with:

  • 1x SoftFinish® universal scraper 27.5 mm (23159)
  • 1x Replacement blade set, 13 mm wide 10-pcs. for universal scraper in blister pack (27606)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart