{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M6 | |
Length L | 10 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 269024 1 | |
EAN / GTIN | 4062406524050 | |
Manufacturer number | 269024 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Clamping screw, Type: 1
on request
In stock
216 pieces in stock
£13.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
£9.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
8.90 £
£5.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
£5.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 3 AF | T15 | T15 | 5AF |
Tightening torque | 3 Nm | 5 Nm | 3 Nm | 5 Nm |
Thread | M6 | M6 | M6 | M6 |
Length L | 10 mm | 30 mm | 13 mm | 25 mm |
Type of product | Screw | Screw | Screw | Screw |