Insert screw, Type: 1

Article no.: 269023 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX8
Thread M2.5
Length L 5.5 mm
Tightening torque 1.3 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269023 1
EAN / GTIN 4251414904354
Manufacturer number 269023 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart