This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shim screw 1

Article no.: 269015 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 4 AF
Thread M5.5×0.25
Length L 9.3 mm
Tightening torque 6 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269015 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart