Foam insert 2/2 L-BOXX 136 empty

Article no.: 2690047
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 2690047
    EAN / GTIN 4010886935590
    Manufacturer number 2690047

    Description

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total depth [mm]: 310 mm
    • Total length [mm]: 230 mm
    • Total width [mm]: 398 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart