TOHX 140305 left-hand BK6425

Article no.: 268883 BK6425
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £24.05 / Piece
  • from 10 Piece
    £20.05 / Piece
on request
In stock
67 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 140305 L
Corner radius 0.5 mm
Grade BK6425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G06
Rake 6 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268883 BK6425
EAN / GTIN 4047109225077
Manufacturer number W30 26060.056425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart