Boring bar carbide, right-hand, Overhang / insert size: 85/S4mm

Article no.: 268712 85/S4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
46 pieces in stock

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 4 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08K SCLDR/LS4
Setting angle κ 95 degrees
suitable indexable insert CDCT S4010.
Minimum pre-drill ⌀ Dmin 9.05 mm
Centre offset L3 4.5 mm
Clamping height L2 7.49 mm
Overall length L 125 mm
Pack of insert screws 269028 10
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 268712 85/S4
EAN / GTIN 4045197545749
Manufacturer number 268712 85/S4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart