Torque screwdriver TorqueVario®-S ESD variably adjustable torque limit 0.5 - 2

Article no.: 26866
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 26866
EAN / GTIN 4010995268664
Manufacturer number 26866
L-Number L60110 46

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: For controlled fastening at a specific torque on components susceptible to electrostatic discharge.
  • Extra: Incl. works inspection protocol.
  • Supplementary information: Precision in range of 0.1-0.46 Nm.
  • Accuracy: ±6%, tracing to national standards (see table for other tolerances).
  • Handle: Torque infinitely adjustable with Torque-Setter setting tool (also supplied).
  • Handle: Ergonomic multi-component handle, made of ESD-safe dissipative material.
  • Handle: Handle sizes proportioned to optimise torque setting.
  • Handle: Audible and perceptible click when the pre-set torque has been attained.
  • Handle: Surface resistance 10^6 - 10^9 ohms.
  • Handle: Compatible with all blades of the 2859.
  • Standards: IEC 61340-5-1.
  • Users risk damaging electronic components irreparably when working on them. Such problems become a thing of the past with the TorqueVario®-S ESD torque screwdriver set. The ESD torque screwdriver is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. The dissipative tool handle has a surface resistance between 10⁶ - 10⁹ ohm and safely channels electrostatic energy away in a controlled fashion. The torque screwdriver also ensures controlled screw tightening. Thanks to its integrated numeric scale and the supplied adjusting tool, variable torque settings can be made, therefore covering a wide application field. A clearly audible and tactile signal is emitted when triggering the set torque value, guaranteeing process-safe work, protecting material and eliminating follow-up work. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The set includes a bit holder for 1/4″ bits. The ESD torque screwdriver is also compatible with 4 mm Wiha Torque interchangeable blades (series 2859). All tools in the set are safely stored neatly away in a robust, clearly organised box.
  • DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Hexagon head (mm): 4
  • Torque range min (Nm): 0.5
  • Torque range max (Nm): 2
  • Torque range min - max (Nm): 0.5 - 2
  • Tolerance (%): 6
  • Handle diameter (mm): 30
  • Handle length (mm): 131
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart