TDAT 070104 HB7125-1

Article no.: 268640 HB7125-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.72 / Piece
  • from 10 Piece
    £10.60 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
290 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert TDAT 070104
    Corner radius 0.4 mm
    Grade HB7125-1
    Tool material Carbide
    Main application M
    Cutting conditions continuous
    Chip breaker VS
    Cutting depth ap 0.05 mm - 0.23 mm
    Feed f 0.05 mm/rev. - 0.23 mm/rev.
    Cutting speed vc main application 60 m/min - 140 m/min
    Coating uncoated
    Number of changes/inserts 3
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268640 HB7125-1
    EAN / GTIN 4062406057879
    Manufacturer number 268640 HB7125-1

    Application Table

    continuous
     
    irregular
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart