{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TDAT 070102 | |
Corner radius | 0.2 mm | |
Grade | HB7035 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | K | |
Cutting conditions | continuous | |
Chip breaker | SF | |
Cutting depth ap | 0.05 mm - 0.23 mm | |
Feed f | 0.03 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 150 m/min | |
Cutting speed vc secondary application | 60 m/min - 150 m/min | |
Coating | TiN | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268630 HB7035 | |
EAN / GTIN | 4062406057787 | |
Manufacturer number | 268630 HB7035 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
TDAT 070102, Grade: HB7035
on request
In stock
222 pieces in stock
from
1
Pieces
£13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
from
1
Pieces
£7.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
from
1
Pieces
£7.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
from
1
Pieces
£13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
383 pieces in stock
from
1
Pieces
£13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 | 3 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous |
Feed f | 0.03 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.23 mm/rev. | 0.05 mm/rev. - 0.23 mm/rev. |
Main application | P | P | M | Ti | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |