TDAT 070101, Grade: HB7125-1

Article no.: 268620 HB7125-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.39 / Piece
  • from 10 Piece
    £11.15 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
356 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TDAT 070101
Corner radius 0.1 mm
Grade HB7125-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 60 m/min - 140 m/min
Coating uncoated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268620 HB7125-1
EAN / GTIN 4062406057770
Manufacturer number 268620 HB7125-1

Application Table

continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart