WCHX 090308 SM

Article no.: 268490 SM
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £20.89 / Piece
  • from 10 Piece
    £17.40 / Piece
on request
In stock
166 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 090308
Corner radius 0.2 mm
Grade HB7120
Tool material Carbide
Main application P
Secondary application M
Type SM
Cutting speed vc main application 110 m/min - 220 m/min
Cutting speed vc secondary application 110 m/min - 140 m/min
suitable for tool dia. Dc 18 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268490 SM
EAN / GTIN 4045197470843
Manufacturer number 268490 SM

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 18.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart