”5 in 1” drilling and turning tool 1.5×D, left-hand, ⌀ DC: 15mm

Article no.: 268464 15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 15 mm
Application type left-hand
Through-coolant yes
Bore ⌀ tolerance D 0/+0.27 mm
Reach L1 22.5 mm
Shank ⌀ Ds 20 mm
Overall length L 125 mm
Indexable insert No. 268472 − 268496 WCHX 0703..
Pack of insert screws 269028 33
Type of product Boring bar

Identification numbers & Classifications

Article number 268464 15
EAN / GTIN 4045197470096
Manufacturer number 268464 15

Description

Version:

With internal cooling.
Plain shank.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart