Stripping pliers Classic 160 mm, 6 1/2"

Article no.: 26845
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 26845
EAN / GTIN 4010995268459
Manufacturer number 26845

Description

Description:

  • Application: Simple stripping of cables and strands of up to ø 5 mm/ 10 mm² conductor cross-section.
  • DIN ISO 5743.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 5
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Area stripped, cross section min (mm²): 0
  • Area stripped, cross section max (mm²): 10
  • Area stripped, cross section min – max (mm²): 0 - 10
  • Area stripped, diameter min (mm): 0
  • Area stripped, diameter max (mm): 5
  • Area stripped, diameter min – max (mm): 0 - 5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart