ZCMX 10T308 HBZ030

Article no.: 268434 HBZ030
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £14.21 / Piece
  • from 10 Piece
    £11.84 / Piece
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

ISO code indexable insert ZCMX 10T308
Corner radius 0.8 mm
Grade HBZ030
Tool material Carbide
Main application P
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 70 m/min - 200 m/min
suitable for tool dia. Dc 20 mm
Coating CVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268434 HBZ030
EAN / GTIN 4062406273071
Manufacturer number 268434 HBZ030

Application Table

continuous
 
wet maximum
 

Description

Version:

Harder substrate for longer tool life with thinner CVD coating. Especially for facing and longitudinal turning applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart