ZCMX 10T304 HBZ120

Article no.: 268433 HBZ120
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £16.19 / Piece
  • from 10 Piece
    £13.49 / Piece
on request
In stock
164 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 10T304
Corner radius 0.4 mm
Grade HBZ120
Tool material Carbide
Main application M
Cutting conditions continuous
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 90 m/min - 200 m/min
suitable for tool dia. Dc 20 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268433 HBZ120
EAN / GTIN 4062406770129
Manufacturer number 268433 HBZ120

Application Table

continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart